Welcome to Würth Belux Only for professionals
Slotted countersunk head screw ISO 2009, A2 stainless steel, plain
Slotted countersunk head screw ISO 2009, A2 stainless steel, plain - 1
Slotted countersunk head screw ISO 2009, A2 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted countersunk head screw ISO 2009, A2 stainless steel, plain

See product details

Available in 17 versions
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
Notice

ISO 2009 replaces DIN 963 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | strength class 8.8 removed | nominal Ø M10 removed.