Welcome to Würth Belux Only for professionals
Slotted flat-head screw ISO 1580, steel 4.8, zinc-plated, blue passivated
Slotted flat-head screw ISO 1580, steel 4.8, zinc-plated, blue passivated - 1
Slotted flat-head screw ISO 1580, steel 4.8, zinc-plated, blue passivated - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted flat-head screw ISO 1580, steel 4.8, zinc-plated, blue passivated

See product details

Available in 5 versions
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
Notice

ISO 1580 replaces DIN 85 | There is some similarity | nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 removed.