Welcome to Würth Belux Only for professionals
Plastic hinge not detachable
Plastic hinge not detachable - 1
Plastic hinge not detachable - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic hinge not detachable

Hinge made of fibreglass-reinforced polyamide and optionally moulded groove lug for aluminium profiles

See product details

Available in 1 version
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
  • Butterfly hinge made of glass-fibre reinforced polyamide in black

  • With eroded surface texture

  • The hinge cannot be detached, it is suitable for use on the left and right
Notice

Some hinges have guide lugs for the groove of the aluminium profiles. These guide lugs secure the hinge against twisting and make it more durable. The hinges have been designed so that the guide lugs can be easily broken off with a screwdriver. This allows all hinges to be used on a flat surface