Welcome to Würth Belux Only for professionals
Joint connection for W-IP
Joint connection for W-IP - 1
Joint connection for W-IP - 2

For detailed information, other images and documents, please select individual articles from the following table.

Joint connection for W-IP

Enables a flexible, high-strength and corrosion-resistant connection between profiles and walls or supporting structures

See product details

Available in 1 version
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
  • High strength due to robust S235JR steel design, which guarantees a reliable load capacity

  • Flexible application options due to movable connections, which enable adjustable structures

  • Effective corrosion protection and maximum durability due to the hot-dip galvanisation in accordance with DIN EN ISO 1461
Notice

The joint connection is specially designed for the W-IP system and should only be used with compatible Würth components.