Welcome to Würth Belux Only for professionals
Fabric hazard marking tape
Fabric hazard marking tape - 1
Fabric hazard marking tape - 2
Fabric hazard marking tape - 3
Fabric hazard marking tape - 4

For detailed information, other images and documents, please select individual articles from the following table.

Fabric hazard marking tape

Robust cloth-backed tape - ideal for marking obstacles and hazardous areas, fastening, bundling, repairing and sealing

See product details

Available in 4 versions
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
PE-coated, glossy and waterproof artificial silk fabric


  • Water- and dirt-repellent - also suitable for outdoor and damp areas.

  • Tear-resistant, robust and abrasion-resistant.

  • Very good resistance to ageing.

  • Visually striking due to the yellow/black colour.

  • Highly visible for hazardous areas and obstacles.

  • Left-pointing and right-pointing versions guide you past the obstacle in a targeted manner.


Strong, shear-resistant natural rubber adhesive


  • Allows immediate adhesion.

  • Can be removed from most surfaces without leaving any residue.

  • Easy to tear off by hand and can be labelled.


Versatile application


  • In addition to marking obstacles and hazardous areas, the fabric tape is also ideal for connecting, fastening, bundling, repairing and sealing.

  • Also suitable for rough surfaces.

  • Meets the requirements of ASR A1.3, DIN 4844 or DIN EN ISO 7010.


Fast, flexible and cost-effective


  • Adapts well to edges and uneven surfaces.
Notice
  • Not suitable for floor marking.

  • The left-pointing and right-pointing versions guide the viewer past obstacles on the left or right side in a targeted manner.