Welcome to Würth Belux Only for professionals
Hazard warning adhesive tape for food-processing areas and hygiene zones

For detailed information, other images and documents, please select individual articles from the following table.

Hazard warning adhesive tape for food-processing areas and hygiene zones

Durable, extra-thin and tear-resistant hazard warning adhesive tape with long-lasting self-adhesive strength for medium indoor loads - ideal for use in hygiene, food and cleanroom areas.

See product details

Available in 2 versions
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
Particularly suitable for hygiene, food and cleanroom areas


  • PET base material is dimensionally stable, chemical-resistant and food safe.

  • Smooth, non-porous surface prevents dirt and bacteria buildup.

  • Resistant to cleaning agents and disinfectants.


Mechanical properties


  • Can be walked on by pedestrians and driven over by pallet trucks.

  • Extra thin: no risk of tripping, dirt does not collect at the edges.

  • High tear and abrasion resistance for continuous use.

  • Resistant to moisture and liquid, withstands wet and high-pressure cleaning.

  • Acrylate adhesive for strong initial adhesion on smooth industrial floors.


Temperature resistance


  • Retains adhesive force and flexibility down to -20 °C.

  • Does not form cracks or come loose in cold stores or deep freeze areas.

  • Particularly suitable for cold stores, food logistics and temperature-sensitive areas.


Broad substrate compatibility


  • For smooth indoor floors.

  • Can be used on smooth concrete screed, EP/PU/MMA coatings and tiles.
Notice
  • Yellow-black tape for permanent hazard points and obstacles.

  • Red and white tape for temporarily restricted or movable hazard points and obstacles.

  • Pivoting and turning on the tape by industrial trucks or other heavy vehicles should be avoided. This can damage the tape.