Welcome to Würth Belux Only for professionals
BASIC hazard warning adhesive tape
BASIC hazard warning adhesive tape - 1
BASIC hazard warning adhesive tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

BASIC hazard warning adhesive tape

Thanks to its greater material thickness, the adhesive tape is ideal for quickly and clearly marking hazard zones, obstacles and routes on smooth indoor floors.

See product details

Available in 3 versions
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
Versatile application


  • Striking warning hatching ensures a strong signal effect, ideally suited for highly visible marking of obstacles, potential hazard zones, routes, work areas and parking spaces.

  • Meets the requirements of ASR A1.3, DIN 4844 or DIN EN ISO 7010.


Suitable for light to medium traffic


  • Can be used for pedestrians, pallet trucks and roll containers.


PVC tape with acrylate adhesive


  • Good adhesion properties, high tensile strength and good abrasion resistance.

  • Durable and easy to clean.


Broad substrate compatibility and easy to use


  • Suitable for smooth concrete screed, EP/PU/MMA coatings and tiles.

  • For smooth indoor surfaces.

  • Quick to apply, easy to work with and can be walked on immediately.
Notice
  • Yellow and black tape for permanent hazard points and obstacles

  • Red and white tape for temporarily restricted or movable hazard points and obstacles

  • Pivoting and turning on the tape by industrial trucks or other heavy vehicles should be avoided. This can damage the tape.