For detailed information, other images and documents, please select individual articles from the following table.
Gypsum plasterboard anchor W-GS with screw
For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- High die-cast zinc quality
- Positive locking attachment
- The patented drive allows the anchor to be inserted with PZ-Bit, AW-Bit, TX-Bit, since the force is transferred via the hexagon
- The patented anti-rotation function is activated when a screw is inserted. Includes: Ø 4.5 mm x 30 mm screw, PZ 2, galvanised steel.
- When the screw is removed, the gypsum plasterboard anchor does not turn back and remains in the anchoring base
- Small space requirement behind the plate (only 15 mm)
For use without setting tool, with cordless screwdriver and suitable bit for the relevant screw. The gypsum plasterboard anchor and the screw can be inserted with the same bit. The new centring point enables easy positioning and drilling into the panel. Quick, inexpensive installation with no pre-drilling. Fast installation with a cordless screwdriver. The component can be attached with wood or particle board screws.
For attaching components in conjunction with a wood or particle board screw (without drill bit, counter thread, ring thread). Can be used outdoors or in wet rooms in conjunction with a stainless steel screw. Type Z/L recommended for use on double panelling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!