For detailed information, other images and documents, please select individual articles from the following table.
Glass slide-in element for Vionaro V8 Crystal
Certified slide-in safety glass (ESG) in accordance with DIN EN 12150 with increased impact and shock resistance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Suitable for nominal lengths of 400 mm to 550 mm
- Choice between white (clear) and grey (grey tinted, similar to Parsol) glass
- Glass set, PU 1 = 2 pieces
- Thickness of 5 mm, ground and polished corners and edges
- No need to machine the glass slide-in elements
- Very large, continuous glass area without retaining parts on the front or back panel
- Simple, fast assembly of the glass drawer
- For front heights up to 780 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!