Welcome to Würth Belux Only for professionals
Glass slide-in element for Nova Pro Scala Crystal Plus
Glass slide-in element for Nova Pro Scala Crystal Plus - 1
Glass slide-in element for Nova Pro Scala Crystal Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Glass slide-in element for Nova Pro Scala Crystal Plus

Certified slide-in safety glass (ESG) in accordance with DIN EN 12150 with increased impact and shock resistance.

See product details

Available in 8 versions
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
  • Choice between white (clear) and grey (grey tinted, similar to Parsol) glass.

  • Suitable for nominal lengths of 400 mm to 550 mm.

  • Thickness of 8 mm, ground and polished corners and edges.

  • No need to machine the glass slide-in elements.

  • Quick and easy installation of the glass drawer with large glazed element.

  • For front heights up to 780 mm.

  • Glass set, PU 1 = 2 pieces.