For detailed information, other images and documents, please select individual articles from the following table.
Self-tapping screws, flat head assortment 2,008 pieces
A2 stainless steel, Taptite 2000-thread, hexalobular head in system case 4.4.1
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- A2 stainless steel self-tapping screw assortment
- Flat head with TX drive M3, M4, M5 and M6, including core drill (recommendation) and bits
The suitability of the GEFU for the application or component in question must be determined through preliminary testing.
Examples of materials suitable for this type of non-cutting direct screw connection are ductile materials such as aluminium, zinc, brass, copper etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!