Welcome to Würth Belux Only for professionals
Longlife & Speed Forstner bit assortment 16 pieces
Longlife & Speed Forstner bit assortment 16 pieces - 1
Longlife & Speed Forstner bit assortment 16 pieces - 2
Longlife & Speed Forstner bit assortment 16 pieces - 3
Longlife & Speed Forstner bit assortment 16 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Longlife & Speed Forstner bit assortment 16 pieces

The high-performance Forstner bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.

See product details

Available in 1 version
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
  • Ideal for drilling precise, tear-free holes in soft and hard woods, coated chipboard and MDF boards.
Recommended speeds
Bore diameterSoftwoodHardwood/MDF
> 12 mm2400 rpm2000 rpm
> 16 mm2400 rpm1500 rpm
> 25 mm1800 rpm1000 rpm
> 35 mm1600 rpm900 rpm
> 70 mm1000 rpm500 rpm