Welcome to Würth Belux Only for professionals
Footprint floor marking
Footprint floor marking - 1
Footprint floor marking - 2
Footprint floor marking - 3

For detailed information, other images and documents, please select individual articles from the following table.

Footprint floor marking

Clear marking for safe routes with a self-adhesive, hard-wearing and durable PVC footprint marker for long-term route guidance and hazard marking under medium indoor traffic.

See product details

Available in 1 version
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
Clear navigation


  • Footprint supports route guidance and position marking.

  • Clear edges aid navigation at the workplace.

  • Right and left footprint-shaped floor marking.

  • Meets the requirements of DIN EN ISO 7010 and ASR A1.3.


PVC marking with acrylate adhesive


  • Extremely durable for daily use.

  • Robust and highly resistant to tearing.

  • High abrasion resistance for resilience over long-term use.

  • Easy to clean.


Easy installation


  • Self-adhesive reverse for quick adhesion to clean substrates.

  • Easy to apply, can be walked on immediately.

  • Simple and time-saving to apply.


Broad substrate compatibility


  • Can be used in production, storage and sales areas or at workstations.

  • Can be walked on by pedestrians and driven over by pallet trucks.

  • For smooth indoor surfaces.

  • Can be used on smooth concrete screed, EP/PU/MMA coatings and tiles.
NoticeThis type of floor marking must not be subjected to high mechanical stress, in particular from heavy industrial trucks, turning or pivoting manoeuvres on the marking, or from dragging or pushing pallets across the marked area.