Welcome to Würth Belux Only for professionals
TPU 85A filament
TPU 85A filament - 1
TPU 85A filament - 2
TPU 85A filament - 3

For detailed information, other images and documents, please select individual articles from the following table.

TPU 85A filament

The TPU filament with a hardness of 85A is a high-quality filament made of thermoplastic polyurethane, ideal for the production of flexible and durable components

See product details

Available in 2 versions
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
  • Rubber-like elastic elastomer (soft technical plastic)

  • UV-resistant

  • Good chemical resistance to e.g. oils and greases

  • High elongation at break

  • High abrasion resistance

  • Very impact- and break-resistant

  • Halogen-free

  • Shore hardness 85A

  • Ideal for applications requiring extreme flexibility, yet relatively easy to print

  • Optimised material with good layer adhesion

  • Free from silicone, plasticisers and oils

  • Can be printed on direct drive and Bowden-style printers

  • Raw material is certified in accordance with REACH and RoHS standards
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.