Welcome to Würth Belux Only for professionals
PLA filament matt
PLA filament matt - 1
PLA filament matt - 2
PLA filament matt - 3

For detailed information, other images and documents, please select individual articles from the following table.

PLA filament matt

High-quality glossy filament made from polylactic acid (PLA), with improved mechanical properties compared to standard PLA. It is easy to work with and ideal for accurate and reliable 3D prints

See product details

Available in 56 versions
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
  • PLA is a bio-based, biodegradable 3D printing material based on polylactic acid (polylactide)

  • Offers an excellent combination of easy processing and high printing quality and is considered to be the easiest 3D printing material to print

  • Equally suitable for beginners and advanced users

  • Suitable for detailed models, figures and quick prototypes

  • Wide range of colours

  • Excellent layer adhesion

  • Low printing temperatures

  • Low deformation/shrinkage

  • Matt finish

  • Enhanced resistance to UV

  • Consistent filament, even between colours and batches

  • Suitable for high-speed printing

  • Made from renewable raw materials, biodegradable and recyclable

  • PLA is based on food-grade raw materials (granules) suitable for applications involving contact with food in accordance with the EU's plastics regulation

  • Raw material is certified in accordance with REACH and RoHS standards
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.