The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Façade membrane STAMISOL EXTREME Color
Façade membrane in various colours for aesthetically pleasing sealing of perforated façades up to an open joint portion of max. 70% of the façade surface and clear joint widths of up to 10 cm.
Register now and access more than 125,000 products




Variants
Register now and access more than 125,000 products
Robust and durable
- Lasting resistance to UV radiation, heat and moisture
- Driving rain-proof and breathable
- Mechanical resistance and surface stability in strong winds
Aesthetic improvement
- Can be harmoniously combined with open façade cladding
- Gives the façade more contrast and depth and offers great potential for creative design
Efficient heat insulation
- Outer insulation enhances comfort and boosts the building's energy balance
- Protects insulation from water and wind
- Prevents condensation hazards
The design must meet the "recognised codes of practice".
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system.
- Sealing jointed façades
- Sealing glass façades and transparent façades
- Fitted directly on the heat insulation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!