For detailed information, other images and documents, please select individual articles from the following table.
Sanding sleeve, synthetic corundum (aluminium oxide) For expansion and inflatable rollers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Winding-technique closure
- Smooth sanding
- No striking by closure
No chatter marks on workpiece
- Independent of running direction
Rugged X-linen cloth
High tear resistance
Fully synthetic resin bonding
Long service life
Max. rotation speed: 2800 rpm
Ideal for surface sanding, light deburring work and removing discolouration
Materials to be processed:
Steel, forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood and plastics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!