For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, raised countersunk head FBS Steel, zinc-plated, blue passivated (A3K), AW drive
For use in automatic systems, roller-sorted
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Special thread with needle tip
- Head diameter 7.0 mm
- Window construction screw for securing fittings on plastic profiles
AW drive
- Optimum transmission of forces
- No ejection forces
- Good centring
- Fast location
Roller-sorted
Sorted according to head diameter
(Foreign parts > or < such as head diameter will be sorted out)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!