Welcome to Würth Belux Only for professionals
Window construction screw, raised countersunk head FBS Steel, zinc-nickel-plated black (ZNBHL), AW drive

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, raised countersunk head FBS Steel, zinc-nickel-plated black (ZNBHL), AW drive

For use in automatic systems, roller-sorted

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Window construction screw for securing fittings on plastic profiles


AW drive


  • Optimum transmission of forces

  • No ejection forces

  • Good centring

  • Fast location


Increased corrosion protection


In the salt-spray mist test according to DIN EN ISO 9227-NSS, 360 hours without red rust on base metal corrosion



Cr(VI)-free corrosion protection layer.



Roller-sorted


Sorted according to head diameter


(Foreign parts > or < such as head diameter will be sorted out)