For detailed information, other images and documents, please select individual articles from the following table.
Wall-mounted extractor hood Type WU-P2
For circulating air
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Material: Stainless steel and glass
Power levels: 4
Easy-to-use, backlit touch buttons
10-min. automatic overrun, can be switched off
Automatic saturation indicator
Halogen bulb: 2 x 20 W
Air vent: round, 150 mm
Dishwasher-safe metallic grease filter
One carbon filter needed for air circulation
Air output/noise level:
- Level 1: 250 m³/h/28 dB
- Level 2: 370 m³/h/33 dB
- Level 3: 500 m³/h/44 dB
- Level 4: 800 m³/h/56 dB
Included in delivery:
- 1 x extractor hood including metallic grease filter and internal ventilator
- 1 x circulation kit
- 1 x carbon filter
Delivery time: 5 working days
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!