For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Material: Stainless steel and glass
Power levels: 4
Easy-to-use, backlit touch buttons
10-min. automatic overrun, can be switched off
Automatic saturation indicator
Halogen bulb: 2 x 20 W
Air vent: round, 150 mm
Dishwasher-safe metallic grease filter
Extraction mode also optional with external ventilator type P3–P8
Air output/noise level:
- Level 1: 250 m³/h/28 dB
- Level 2: 370 m³/h/33 dB
- Level 3: 500 m³/h/44 dB
- Level 4: 800 m³/h/56 dB
Included in delivery:
- 1 x extractor hood including metallic grease filter and internal ventilator
Delivery time: 5 working days
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!