Welcome to Würth Belux Only for professionals
HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient
HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient - 1
HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient - 2

For detailed information, other images and documents, please select individual articles from the following table.

HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient

For precise machining of particularly hard and tough steels, with special multi-layer coating for hard machining and variable twist gradient for smooth running and long service life.

See product details

Available in 9 versions
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
  • Solid carbide high-performance end mill particularly suitable for machining hardened and high-strength steels.

  • The high rigidity and uneven pitch produce an excellent surface quality on the workpiece, even with high infeed values.

  • Extremely long service life.

  • The end mill is a single tool for roughing, rough finishing and finishing.

  • Generation 4.0 sets new standards in machining performance.