For detailed information, other images and documents, please select individual articles from the following table.
HSCo8 end mill, long, centre-cutting DIN 844L
Wide range of applications for low-strength materials, though also difficult-to-machine materials.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Ø 30 mm does not correspond to DIN
Difficult-to-machine materials including of high strength, e.g. constructions steels through to tool steels. Also suitable, however, for non-ferrous metals, cobalt and nickel alloys, titanium and titanium alloys.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!