For detailed information, other images and documents, please select individual articles from the following table.
HSCo8 end mill, short DIN 844K
For finishing of steels of average to high strength of up to 1,300 N/mm² with high cutting performance yet good surface properties. Especially for synchronous milling. E.g. construction steels, case-hardened steels and tempering steels, non-ferrous metals, rust and acid-resistant steels.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Ø 40 mm does not correspond to DIN
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!