For detailed information, other images and documents, please select individual articles from the following table.
Electrode welding inverter ESI 150
Digitally-controlled electrode welding inverter with changeover from electrode welding to TIG welding. The rugged construction of the device makes it ideal for mobile applications.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Fall-proof up to a height of 80 cm
- Protection class IP 23, therefore resistant to spray water and condensate
- Special coating on electronic components – offering high resistance to heat, cold, dust and dirt.
- Digital current transformer compensates for operating errors and ensures extraordinarily good welding results
Arc force:
Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.
Hot start:
Ensures reliable ignition of the electrode. The hot-start energy is automatically adjusted to the selected welding current.
Anti-stick:
Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not anneal and evaporation of alloy elements is prevented.
Electrode hand welding
Guideline value for welding current to be set: Electrode core wire dia. x 40 amps
TIG welding
- Guideline value for flow rate in l/min:
-> 6.5-7.5 l/min
-> 8.5-9.5 l/min
Suitable gas for TIG welding
100% argon
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!