Welcome to Würth Belux Only for professionals
ESF 9-500 E COMPACT Electric grinding file
ESF 9-500 E COMPACT Electric grinding file - 1
ESF 9-500 E COMPACT Electric grinding file - 2
ESF 9-500 E COMPACT Electric grinding file - 3
ESF 9-500 E COMPACT Electric grinding file - 4

For detailed information, other images and documents, please select individual articles from the following table.

ESF 9-500 E COMPACT Electric grinding file

Offers 510 W of power and is ideal for precise grinding work. Variable speed and a lightweight design, weighing just 1.9 kg, allows comfortable and efficient working.

See product details

Available in 1 version
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
  • High power input for efficient, powerful grinding

  • Flexible working due to variable speed setting

  • Safe working due to protective insulation, which provides additional protection against electric shocks

  • Ideal for precise grinding work in tight spaces due to the compact design and low machine weight

  • Broad range of applications due to the adjustable width grinding belt

  • Comfortable handling with a long cable for good freedom of movement