Welcome to Würth Belux Only for professionals
CERAfix 208 edge insulation strip with self-adhesive foot and overlap

For detailed information, other images and documents, please select individual articles from the following table.

CERAfix 208 edge insulation strip with self-adhesive foot and overlap

Ideal for renovation work that involves separating the floor and wall screeds.

See product details

Available in 1 version
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
  • Excellent sound insulation properties for a more cosy environment.

  • Fire behaviour class E in accordance with EN 13501-1/B2 in accordance with DIN4102

  • Can be compressed: Does not prevent the movement of the screed surface

  • Prevents acoustic bridges through mortar

  • With underrun protection