For detailed information, other images and documents, please select individual articles from the following table.
ELMO® two-pole voltage tester DUO PLUS With FI/RDC trigger test
Compact, user-friendly design - fits in every tool bag
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- FI test using 2 buttons (~30 mA @ 230 V AC)
- Rotary field test (dual pole) with L and R display (50..60 Hz ≥100 V AC)
- Automatic testing range selection
- ELV indicator (also visually without batteries from approx. 35 V AC/DC, from 45 V AC and from 110 V DC, visually and vibrating with batteries)
- Polarity indicator on LC display
- AC/DC LED display (+6 V) – (-6 V) – 12 V – 24 V – 48 V – 120 V – 230 V – 400 V – 690 V – 1000 V
- LC display for discrete voltage value (±5% +10 digits)
- Phase finder, single-pole
- Diode test (forward direction)
- Continuity testing with acoustic signal from 0–200 kOhm
- ED (DT) 30s ON, 240s OFF
- 19 mm one-handed operation (grounding contact sockets)
- Auto Power OFF after 3 minutes
- Temperature range: -15° to +45°C
Batteries not included in scope of delivery
Electrical engineering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!