Welcome to Würth Belux Only for professionals
ECOFAST ASSY® 3.0 Hardwood screw, stainless steel
ECOFAST ASSY<SUP>® </SUP>3.0 Hardwood screw, stainless steel - 1
ECOFAST ASSY<SUP>® </SUP>3.0 Hardwood screw, stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

ECOFAST ASSY® 3.0 Hardwood screw, stainless steel

A2 stainless steel, partial thread, countersunk milling head, AW recess.

See product details

Available in 5 versions
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
AW recess


  • Better power transmission

  • Longer service life

  • Optimal centring

  • Low risk of screws coming loose


Milling head


  • Automatic countersink milling in all types of wood and engineered wood

  • No cracks in the coating

  • No cracks or material splitting with screws on the edges


Shank


In most cases, no pre-drilling is required due to the special thickness of the shank. This depends on the type of wood.



Thread


  • The asymmetrical double-start thread with plastic glide layer halves the working time and achieves a torque that is 40 % higher than conventional chipboard screws with the same screw resistance.


Tip


  • The 25° tip allows for easy centring and precise positioning of the screw on hard surfaces.
NoticePatented according to 0504782