For detailed information, other images and documents, please select individual articles from the following table.
Dry vacuum cleaner TSS 12 ECO
Powerful, compact vacuum cleaner for professional dry applications in commercial cleaning
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Quiet and powerful
62 db(A) quiet dry vacuum cleaner for use in volume-sensitive areas (even during business hours)
Extremely mobile and compact
- Practical suction tube holder for straightforward and space-saving storage of the suction tube and floor nozzle on the device.
- Extremely quiet-running and manoeuvrable thanks to both the rubberised running wheels and the two steering rollers.
- Also extremely resistant to tilting thanks to the low centre of gravity.
Minimised risk of accidents
The 12 m mains cable can be wound simply and cleanly around the turbine head or hung from the fold-down cable hook.
Compatible with electric suction brush
Integrated socket for connecting the electric suction brush ESB 280. This further boosts the cleaning action of the vacuum cleaner and cleans and brushes up carpets professionally, deep into the fibres.
- Not for construction sites
- TSS accessories are not compatible with the ISS range
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!