The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Drawer box PRO
Sturdy drawer box for storing tools and other work materials. Can be individually combined with work tables and workbenches from the PRO series and with worktops, workbench bases and cross-connectors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Sturdy sheet-steel construction, welded with multiple edging
- Housing enclosed at the bottom
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 437 x 587 mm
- Drawer load capacity: 100 kg with evenly distributed load
- Rows of slots and perforated base to insert dividers
The benefits of the PRO series:
- Wide range of models to suit your individual requirements
- Choice of four RAL colours for the front panels
- Locks compatible with central locking system
Pro series workbenches and worktables come pre-assembled. Customised variants must be assembled by the customer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!