Welcome to Würth Belux Only for professionals
Double-sided adhesive tape STRONG
Double-sided adhesive tape STRONG - 1
Double-sided adhesive tape STRONG - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided adhesive tape STRONG

Very strong adhesive tape with fabric backing, with excellent adhesion even on rough and porous surfaces.

See product details

Available in 1 version
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
  • Very good adhesive strength ensures excellent adhesion even on rough substrates and is ideal for bonding challenging materials such as PVC, textile and carpet flooring, as well as bonding metal or cement to wood and metal.

  • Can be torn off by hand for fast, easy application of the tape.

  • The fabric backing adapts optimally to the substrate, including uneven surfaces.

  • Good humidity resistance.
Notice
  • The STRONG double-sided adhesive tape is not UV-resistant and should therefore not be exposed to direct sunlight.

  • If plastics containing plasticising additives are to be bonded, the plasticisers may alter the adhesive layer. This impairs the strength of the adhesive.
Application area
Base material table for double-sided adhesive tapes
Multi Tack double-sided adhesive tapeDouble-sided adhesive tapeDouble-sided adhesive tape MULTIDouble-sided adhesive tape STRONGAdhesive tape for
trade fair construction
0894909010
0894909012
0894909018
08945004089460008946010894605
Metal/woodAluminium (anodised)

*****

*

*

***

*

Aluminium (painted)

*****

*

**

*****

*

Steel

*****

*

**

****

*

Beech

****

*

*

**

*

OtherGlass

*****

*

**

*****

*

Bituminous substrates-----
Silicone-----
PlasticsPMMA

*****

*

**

*****

*

ABS

*****

**

*

***

*

Polycarbonate (PC)

*****

**

**

****

*

PVC

*****

*

*

***

*

Polyethylene (PE)

***

-

*

**

-
Polypropylene (PP)

****

-

*

**

*

Teflon (PTFE)

***

--

*

-