The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closers UTS 420 (EN 2-4) with slide rails and stop
Concealed mounting in door leaf
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Hydraulic top door closer with controlled closing sequence.
Aluminium body, guide rail and sliding rail.
Asymmetrical gearing with sharply declining opening torque
Precise control of the closing speed, closing force and end stop via a hexagon socket screw from above
- Can be adjusted to local circumstances
- Closing speed infinitely adjustable via valve
Wood, aluminium profile frame or steel/steel plate doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!