The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closer GTS 640 G with sliding rail
For barrier-free construction with requirements around easy opening doors with sharply declining opening torque on the non-hinge side.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Hydraulic top door closer with controlled closing sequence
Additional protection
Cover can only be removed with tool.
Precise controlling of the closing delay, opening damping, closing speed and end stop via a hexagon socket screw at the front
Can be adapted to local circumstances
The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.
Opening damping and closing delay inoperable with head assembly/hinge side
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!