The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door bolt with slide, type 20
High degree of resistance to breakage
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Operated via slide
- Favourable power transmission
- Easy to use
Pin lift height: 22 mm
Can be used up to 16 mm floor clearance or rebate space
Suitable for two-leaf wooden doors, holds the inactive leaf secure. Not suitable for use in damp rooms.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!