For detailed information, other images and documents, please select individual articles from the following table.
Diagnostics system iQ 350
Combination of Snooper+ and high-performance tablet PC in the robust system case, for quick and mobile vehicle diagnostics.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fast and powerful
- Built-in WLAN for fast, convenient, wireless online update
- Large, shock-resistant SSD drive
- Six hours of wireless working with high-performance batteries
User-friendly
- Large display for showing diagnostic results, images, circuit diagrams and technical data
- Bright screen can be viewed in sunlight, making it suitable for daytime outdoor use
- Touch-sensitive multi-touch display enables familiar finger swipe and zoom function
Robust and secure (fully ruggedised)
IP65 water and dust-proof
Scope of delivery
- Fully ruggedised tablet PC 350
- Snooper+ diagnostics interface with Bluetooth technology
- Strong, hard plastic system case
- Stylus with attachment strap
- 3 m USB cable
- Power supply for tablet PC 350
- Two batteries for tablet PC 350
- Pre-installed, non-activated WOW! diagnostics software
- iQ 350 manual
- Snooper+ manual
- Starter instructions
We recommend the WOW! power package consisting of WSD 300 (art. no. W015 000 007) and WTI 350 (art. no. W015 000 350) - for full access to Power Repair and other WOW! software highlights.
For running OBD and EOBD diagnostics on cars and vans.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!