Welcome to Würth Belux Only for professionals
Diagnostics interface W.EASY CONNECT
Diagnostics interface W.EASY CONNECT - 1
Diagnostics interface W.EASY CONNECT - 2
Diagnostics interface W.EASY CONNECT - 3

For detailed information, other images and documents, please select individual articles from the following table.

Diagnostics interface W.EASY CONNECT

Easy and secure access to modern diagnostics solutions on commercial vehicles

See product details

Available in 1 version
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
Versatile and compatible


  • Multi-coloured 360° LED ring: Immediate visualisation of the current communication status using the symbols on the rear side as reference

  • Flexible 3-in-1 solution: Whether via Wi-Fi, Bluetooth v. 4.2 or current USB-C - the W.EASY CONNECT connects in any case

  • Robust and compact design: Perfect for workshop use due to the lightweight, compact design and anti-slip surface

  • PassThru J2534: Allows the use of OE software without additional hardware (VW, Mercedes etc.)

  • DoIP and CAN FD: Already compatible with future communication protocols. For fast and secure data flow without the need for an adapter

  • Built-in FlightRecorder: Data recording at the push of a button while driving for advanced fault diagnosis

  • OBD connector with LED light: For easily locating the OBD connection. Easy and quick replacement of the 2.90 m cable possible


Ready for the future


  • The key to modern online diagnostics solutions. In addition, diagnostics of the first electric and hybrid commercial vehicles are already possible. The range of compatible vehicles is growing steadily.


Exclusive access to ZF [pro]Diagnostics


  • The W.EASY CONNECT is prepared for the seamless integration of the future-oriented ZF [pro]Diagnostics.


Easy access to encrypted vehicles


  • The WABCOWÜRTH Secure Gateway Portal provides access to protected commercial vehicles from a variety of manufacturers. Future-proof - the number of compatible manufacturers and vehicles is constantly being expanded.


Versatile and compatible


  • Ideal for workshops which deal with a wide variety of vehicles. A voltage range of 6-36 V enables diagnostics on heavy and light commercial vehicles as well as passenger cars.

  • Due to its many technical enhancements, the WOW! car diagnostics are fully supported.


Scope of delivery


  • Diagnostics interface W.EASY CONNECT incl. 16-pin OBD cable
Notice

The W.EASY CONNECT can only be used in conjunction with the W.EASY CONNECT activation licence and a W.EASY CONNECT multi-brand diagnostics licence.