Welcome to Würth Belux Only for professionals
Cut-resistant sleeve Fitzner 7745

For detailed information, other images and documents, please select individual articles from the following table.

Cut-resistant sleeve Fitzner 7745

"Armguard" cut-resistant forearm protection without thumb hole

See product details

Available in 1 version
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
  • Level F cut protection arm guard: Cut-resistant forearm protection of the highest safety class provides protection against cuts, abrasions and lacerations in dry working environments.

  • Length of 45 cm, without thumb hole: Reliable protection for the forearm, extending above the elbow.

  • Innovative steel-fibre yarn: Extremely cut- and tear-resistant yet remains flexible, due to a special combination of HPPE fibres and extremely thin steel threads.

  • Comfortable even when worn for long periods: Lightweight, soft material prevents pressure points and is particularly breathable.

  • Secure fit without slipping: Extra-strong hook-and-loop fastener for secure fastening on the upper arm.

  • Can be combined with other PPE: Can be worn with protective gloves and other protective clothing.