Welcome to Würth Belux Only for professionals
Cut-resistant oversleeve Ansell HyFlex® 11-251

For detailed information, other images and documents, please select individual articles from the following table.

Cut-resistant oversleeve Ansell HyFlex® 11-251

See product details

Available in 1 version
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
  • Enhanced defence measures: HyFlex® 11-251 protective sleeve is produced with INTERCEPT™ Cut Resistance Technology in order to comply with standards ANSI/ISEA 105-2024 CUT A3 and EN ISO B.

  • Heightened comfort: A seamless HPPE yarn ensures a cool, breathable feel, while the thumb hole and bicep band keep the sleeve secure.

  • Lower contaminant risks: It is silicone-free, reducing the risk of transferring contaminants to the metal before painting.

  • Additional practical benefits: The top edge of the HyFlex® 11-251 is available in red, black or light blue, representing narrow, wide or extra-wide fit

  • Compliant with food handling regulations

  • Certified as free of harmful substances