For detailed information, other images and documents, please select individual articles from the following table.
Corrosion protection coating Zinc 300
Provides permanent protection against corrosion
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Excellent corrosion protection
- Quick drying
- Appearance: Hot-dip zinc-plated
Can be painted over
- PVC-based paints, acrylate (solvent-based or aqueous) are suitable.
- Do not paint with alkyd resins (synthetic resin paints) in combination with hot-dip zinc-plated surfaces!
Steel construction, shipbuilding, forging, fitter's shops and vehicle construction.
Zinc 300 is suitable for touching up damaged spots on zinc-plated surfaces and welding seams.
Not suitable as zinc-dust primer for heavy-duty corrosion protection.
The surface must be clean, dry and free from dust and grease. The layer thickness of the touch-up film should equal 1.5 times that of hot-dip zinc-plating. In addition, the touch-up coating should overlap the hot-dip zinc-plating by at least 1 cm. Consumption: approx. 250-350 g/m per coat.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!