For detailed information, other images and documents, please select individual articles from the following table.
Core drill DS 350
Diamond core drill for stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- The user-friendly protection and carry handle ensures convenient transport and good machine protection
- Perfect work progress with all approved drill sizes thanks to the powerful motor with 3-speed gearbox and multi-colour LED load indication
- The soft start function reduces the speed for 10 seconds, making drilling into surfaces much easier
- Personal safety is ensured by the integrated PRCD-S circuit breaker
- Continuous visual monitoring of the water supply during wet drilling thanks to the supplied hose piece with water flow indicator
- Longer service life due to electronic overload protection, as the motor speed is reduced six times electronically in the event of overload
- The pulsating power reduction and optical warning from the LEDs give a warning to the operator. Then the tool switches off automatically in order to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately
- Drill-stand-guided wet drilling in reinforced and non-reinforced concrete both on ceilings, walls and floors
- Drill-stand-guided dry drilling in clay bricks, perforated bricks, clinker bricks, sand-lime bricks and aerated concrete both on ceilings, walls and floors
- Openings for house connections
- Ducts for pipes, cables and electrical lines
- Ventilation openings and perforated holes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!