For detailed information, other images and documents, please select individual articles from the following table.
ASS 18-1/2 inch HT cordless tangential impact wrench
Very powerful and ergonomic battery-powered impact screwdriver with high torque Suitable for screwdriver diameters up to max. M20.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Max. 610 Nm torque
Limited suitability for replacing tyres, no series screw connections
Overload protection
Minimises the risk of overload damage to machine or battery
Maximum performance with optimal cooling
Four-pole motor with better power distribution than with conventional two-pole motor
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous control of the battery capacity
Charge status display on the battery
Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
Wood/chipboard screws, nut tightening, cylinder screws, screw anchors, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!