For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered screwdriver S 12-A
Extremely compact, powerful 12 volt lithium ion screwdriver — ideal for all screw connections up to 7 mm diameter. Battery capacity can be selected freely thanks to PICK YOUR POWER.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Comfortable and effortless work, even in tight spaces
Extremely compact, lightweight and ergonomic shape
The working area is always well lit
LED light
Li-ion battery packs
Long running time per battery charge. The handy battery charge indicator tells you how much power is left at all times.
Always the right setting for the specific screwing and drilling task
thanks to 2-speed gear unit with 20+1 torque levels.
Simple chucking of all standard drill and screwdriver bits (E6+C6)
1/4 inch universal bit holder
Overload protection
Prevents overload damage to motor and battery.
Compatible with all 10.8 V and 12 V battery-powered system products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!