The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ETS 12-125-A cordless random orbital disc sander
Compact 12 V random orbital disc sander with excellent balance close to the workpiece for optimal tool control
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Slim and compact design
Easy sanding even in tight spaces.
Speed control
For light sanding, intermediate sanding, removing paint and finishing wood, veneer, paint, fillers as well as mineral and acrylic surfaces.
Overload protection
Prevents overload damage to the motor and battery.
Long motor service life
Efficient, low-maintenance and powerful brushless EC motor.
Li-Ion battery packs and information about the battery charge status
Long runtime per battery charge. The handy cordless state-of-charge indicator on the device tells you how much power is left at all times.
Compatible with all 10.8 V and 12 V cordless system products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!