For detailed information, other images and documents, please select individual articles from the following table.
Cordless impact drill driver BS 28-A COMBI
Extremely powerful, high-performance, compact 28 V cordless impact drill driver with lithium-ion technology. Choose the battery power you need with PICK YOUR POWER.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Additional impact mode
For impact drilling in stone and masonry
Ideal for applications involving high torque
Improved, more powerful motor
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Overload protection
Minimises the risk of overload damage to machine or battery.
Long shelf life and optimal power transmission
High-quality 2-speed planetary gear unit with aluminium housing
Tool-free drill bit change
Quick-action drill chuck with spindle lock and low-wear carbide inserts
Gives all the light you need when working
LED lighting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!