For detailed information, other images and documents, please select individual articles from the following table.
Die holders For drill driver, 6 pieces
Innovative, high-quality steel adapter including appropriate die guides M3-M8 for quick, optimal cutting and repairing of male threads with cordless drill screwdrivers and lathes in conjunction with HSS performance and HSCo multi performance dies in size 25x9 mm.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Economical
Only one adapter is required for cutting M3–M10 and repairing M3–M12 male threads with the dies.
Quick change of the dies
The ball clamping system allows the dies to be quickly locked or unlocked in the adapter.
Easy to use
- The symbols on the adapter make correct usage very simple.
- Recesses make it possible to see the cut male thread and remove any jammed chips.
- The length of the cut or repaired thread can be precisely read using the applied scale.
- The chip container integrated in the die guides collects the coarse chips and ensures a clean, safe process.
Including die guides M3–M8
- For the perfect, vertical cut of the thread.
- With integrated chip container to collect the largest chips and ensure a clean, safe process.
3-face shank
- No twisting in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
Please refer to the operating instructions for detailed instructions, safety precautions and troubleshooting.
- Place the die in the die holder adapter and lock it.
- Optionally, the matching die guide included in the scope of delivery can be used for a simple, vertical cut. To do this, push the die guide straight into the slot of the die holder with the triangle pointing forward and secure it by a quarter turn.
- It is essential to remove the guide after cutting.
- Clamp the adapter securely in the drill chuck of the cordless drill screwdriver or the lathe.
- Apply coolant or lubricant and cut the male thread.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!