For detailed information, other images and documents, please select individual articles from the following table.
Cordless application gun AKP 12-A-330
Highly practical 12 V application gun, suitable for low to medium-viscosity adhesives and sealants from 310 ml cartridges and 400 ml and 600 ml bags.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
High pressing force and long operating time per battery charge
Powerful 12-V/3.0-Ah Li-ion battery
Avoids engine blockages with hardened material
Durable metal gearing as well as overload protection
Expandable with conversion kits
For 310-ml cartridges as standard. Also suitable for 400 ml and 600 ml bags thanks to additional accessories.
No dripping of the sealant/adhesive
Automatic return of gear rod
Speed regulation
The application speed can be controlled using the speed adjustment wheel or the accelerator switch.
Charge status display on the battery
The charge status of the battery is visible at all times.
Ideal for pressing out silicone sealants and for windscreen adhesion in vehicle workshops.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!