For detailed information, other images and documents, please select individual articles from the following table.
Cordless Bluetooth® speaker BTS 18-40 M-CUBE
Compact M-CUBE cordless Bluetooth® speaker with FM radio function and rich sound
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Connection of two speakers in Bluetooth® mode with TWS (True Wireless Stereo) function for an even better and richer stereo sound
- FM radio function with voice assistant for station navigation
- 5 V/2 A USB type A connection for charging portable devices and reading USB data carriers with a maximum storage capacity of 64 GB
- AUX-in jack for playing music via the supplied AUX cable
- 5/8 inch threaded connector with ¼ inch reducing sleeve for optional mounting on a camera/laser stand
- Housing with IPX5 degree of protection and aluminium carrying handle
- Optional power supply via an 18 volt M-CUBE battery or the supplied power supply unit
To charge the M-CUBE battery, a corresponding M-CUBE charger is also required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!