Welcome to Würth Belux Only for professionals
Cooling system vacuum filling device with quick-action coupling
Cooling system vacuum filling device with quick-action coupling - 1
Cooling system vacuum filling device with quick-action coupling - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cooling system vacuum filling device with quick-action coupling

The deep vacuum technology prevents air pockets when refilling the cooling system of cars and trucks.

See product details

Available in 1 version
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
  • Vacuum gauge

  • Includes an intake hose and filling hose, each with a length of 1.50 m, as well as a universal adapter for radiator openings of dia. 20 mm to dia. 41 mm.

  • Filling method can be used for almost all vehicle types

  • Easy to use

  • Enables filling without leaving air pockets

  • Reliable, maintenance-free

  • Can be used for cooling systems of any volume