Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Refillable empty pressure sprayer bottle for easy application of products in canisters or drums.
For simple processing of solvent-containing products from canisters or drums
Special suction system allows 360° spraying for reliable overhead, diagonal or vertical operation
Resistant to neutral media, oils, acids and alcohols
Reinforced base
For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
Solvent-resistant, robust and stackable paint tray
For simple processing of acidic products from canisters and drums. Highly suitable for aqueous, acidic cleaners with a pH of 0.5 - 6.5.
With two spouts for petrol and diesel
Precision meets performance - valued by professionals
Adapter for the 200 l drum of windscreen cleaner 0892332202
Ideal for transferring oil, coolant, screenwash etc.
Plastic tray for universal use
For 5 l and 10 l plastic canisters